HBE

HBE Oil tank cast aluminium with oil level gauge AB 44 SB ÖS 127

  • ERIKS:12551514
Image 1
  • Low freight costs and space saving storage due to stackability
  • Stable casted body with good heat dissipation by material aluminium and all-round fluting
  • From AB 12 with feet and from size AB 44 optional with castors
  • Flat gasket between tank lid and tank made of paperboard or rubber cork for AB 3,5 – AB 20
  • Toroidal sealing ring (endless, without contact spot) 6 mm ø NBR for AB 30 – AB 70
  • On request, all sizes with bores for oil level gauge
  • Short delivery times due to stock availability
Save to list

€154.86/ pieceexcl. VAT

€187.38incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
AB
Type
Tank
Material
Aluminium
Volume
44 l
With cover
No
With oil level gauge
Yes, 127 mm
Spare parts & accessories
Product Image

STAUFF Level gauge with thermometer SNA-127-B-S-T-12

  • Eriks:798932
  • Manufacturer:1910000329

€15.34/ pieceexcl. VAT

€18.56incl. VAT

82 In stock - Estimated delivery date 16/11/2026
Product Image

HBE Steel lid for aluminium tank SD44

  • Eriks:12551520
  • Manufacturer:2221

€83.71/ pieceexcl. VAT

€101.29incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€1.53/ pieceexcl. VAT

€1.85incl. VAT

891 In stock - Estimated delivery date 16/11/2026
Product Image

HBE Foot for aluminum tank AB30/44/70/100/130

  • Eriks:12551538
  • Manufacturer:2300

€22.03/ pieceexcl. VAT

€26.66incl. VAT

Estimated delivery date - 03/12/2026