




€1.53/ pieceexcl. VAT
€1.85incl. VAT
891 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-R WD |
Designation | VSTIR1/2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | G 1/2" |
d5 | 26.9 mm |
i | 14 mm |
l1 | 19.3 mm |
I-SW | 10 mm |