

€162.15/ pieceexcl. VAT
€196.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | NS1-NO |
Type | Level switch |
Thermometer | No |
Temperature range | 0 - 80 °C |
Length | 600 mm |
Temperature switch | No |
Type of level switch | Normally open contact (NO) |
Temperature sensor | No |
Max. voltage | 250 V AC |