HAZET

HAZET Universal extension 3/8" 60mm

  • ERIKS:12737585
  • Manufacturer:4000896042418
Image 1
Universal extension 3/8"

Design: DIN 3123 D 10 - ISO 3316, with ball locking device. Made of vanadium-chrome steel, polished and chrome plated. The extension allows a swivel angle up to 8°.

Save to list

€15.75/ pieceexcl. VAT

€19.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8
Length
36 mm