Products
Brands
About Eriks
Customer service
BE - English
Home
Cardan extencion 3/8" type 687...
Cardan extencion 3/8" type 6872
Design: DIN 3123 D 10 ?ISO 3316, with ball locking device. Made of vanadium-chrome steel, polished and chrome plated. The extension allows a swivel angle up to 8°.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/8
3
Length [mm]
36
1
74
1
254
1
Log in to see your specific pricing.
Log in
3
of
Cardan extencion 3/8" type 6872
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Universal extension 3/8" 60mm
3/8
36
€15.75
/
piece
Universal extension 3/8" 254mm
3/8
254
€45.68
/
piece
Universal extension 3/8" 74mm
3/8
74
€29.73
/
piece
Log in