HAZET

HAZET Tool module 163-119/23 socket spanner

  • ERIKS:12738388
  • Manufacturer:4000896153510
Image 1
Tool module TiN-coated screwdriver bits 1/2", 23-piece, module 2/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.



Screwdriver bit set 1/2", 23-piece
9 recessed hexagon screwdriver bits 1/2" 5; 6; 7; 8; 10; 12; 14; 17; 19 mm
4 recessed hexagon screwdriver bits 1/2", with ball head 6; 7; 8; 10 mm
6 screwdriver sockets bits 1/2" recessed serration XZN M8; 10; 12; 14; 16; 18
2 long screwdriver sockets bits 1/2" recessed serration XZN M8; 14
2 extra long screwdriver sockets bits 1/2" recessed serration XZN M10; 12

Save to list

€501.29/ setexcl. VAT

€606.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Drive size
1/2"
Connection size
12.5 mm