Design: 2-colour foam insert, thus missing tools are recognized immediately.
1/3 Module = 172 x 348 mm
2/3 module = 344 x 348 mm
3/3 module = 519 x 348 mm
Note:Suitable for Hazet workshop trolley (Order No. 6308 0006 to 6308 0208), for model 179 using a spacer module (Order No. 6310 0015).
Suitable for Hazet rolling workbench (Order No. 6311 0006, 6311 0007, 6312 0006 and 6312 0007).
Set contents:
9 hexagon screwdriver bits 1/2" (6984) 5; 6; 7; 8; 10; 12; 14; 17; 19 mm
4 hexagon screwdriver bits 1/2", with ball head (6990) 6; 7; 8; 10 mm
6 screwdriver bits 1/2" recessed serration XZN 8; 10; 12; 14; 16; 18 mm
2 screwdriver bits 1/2" recessed serration XZN, long 8; 14 mm
2 screwdriver bits 1/2" recessed serration XZN, extra long 10; 12 mm