HAZET

HAZET T-handle w. sliding block1." 700mm

  • ERIKS:12738207
  • Manufacturer:4000896003181
Image 1
Image 2
Image 1
Image 2
T-handle with sliding block 1"

Design: DIN 3122 A 25 – ISO 3315, with security pin.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€262.25/ pieceexcl. VAT

€317.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1
Length
700 mm