Products
Brands
About Eriks
Customer service
BE - English
Home
Cross handle with sliding piec...
Cross handle with sliding piece 1" type 6140
Design: DIN 3122 A 25 ? ISO 3315, with security pin.
Made of vanadium-chrome steel, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1
1
Length [mm]
700
1
Log in to see your specific pricing.
Log in
1
of
Cross handle with sliding piece 1" type 6140
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
T-handle w. sliding block1." 700mm
1
700
€262.25
/
piece
Log in