HAZET

HAZET Roller cabinet 179NXL-7/265 265-pc.

  • ERIKS:14406461
  • Manufacturer:4000896215201
Image 1
Image 2
Image 1
Image 2
Workshop cabinet Type 179NXL-7 with 265-piece product range

Design: Sturdy sheet steel construction, with 7 pull-out drawers on one side (5 x 77; 2 x 162 mm high) ball-bearing mounted guide rails, full extension, middle and end catches as well as single lock against accidental opening while moving, with automatic retraction . The basic equipment includes a divider in each drawer. The side walls have square perforations, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by a cylinder lock. Worktop made of solvent-resistant stainless steel. With large, heavy duty non-marking fixed castors (Ø 125 mm), 2 swivel castors (Ø 125 mm), with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Vertical continuous edge protection on all four vehicle sides. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.

Scope of delivery:
1 tool module screwdrivers 57-pieces consisting of:
        2 slot screwdrivers 3.5; 5.5 mm
        2 Phillips screwdrivers PH 1; 2
        5 slot screwdrivers 4; 5.5; 6.5; 8; 10 mm
        4 Phillips screwdrivers PH 0; 1; 2; 3
        1 electronic screwdriver set, slot and Phillips, 7-piece
        1 electronic recessed hexagon screwdriver set, 7-piece
        4 slot screwdrivers 3; 4; 5.5; 6.5 mm
        2 Phillips screwdrivers PH 1; 2
        6 recessed TORX® screwdrivers T 10; 15; 20; 25; 27; 30
        1 voltage tester
        1 recessed hexagon offset screwdriver set, 9-piece, 1.5–10 mm
        1 recessed TORX® offset screwdriver set, 8-piece
1 tool module spanners 45-pieces consisting of:
        8 open-end spanners 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm
        17 open-end spanners 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
        12 open ended spanner with ring ratchet 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
        8 double open-end ring spanner 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm
1 tool module screwing tools 138-piece consisting of:
        1 reversible ratchet 1/4"
        9 hexagon socket spanner sockets 1/4" 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
        5 socket spanner sockets 1/4" for TORX®-screws E 5; 6; 7; 8; 10
        7 recessed TORX® TiN coated screwdriver bits 1/4" T 10; 15; 20; 25; 27; 30; 40
        2 extensions 1/4" 55; 147 mm
        1 universal joint 1/4"
        1 bit holder 1/4"
        1 bit adapter 1/4
        1 reversible ratchet 3/8"
        12 hexagon socket spanner sockets 3/8" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
        3 extension 3/8" 74; 150; 254 mm
        1 universal joint 3/8"
        1 reducer from 3/8" to 1/4"
        1 reversible ratchet 1/2"
        20 hexagon socket spanner set 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
        6 socket spanner sockets 1/2" for TORX®-screws E 10; 12; 14; 16; 18; 20
        5 recessed TORX® TiN coated screwdriver bits 1/2" T 30; 40; 45; 50; 55
        1 T-handle with sliding block 1/2"
        1 reducer from 1/2" to 3/8"
        1 reducer from 3/4" to 1/2"
        2 extensions 1/2" 123; 248 mm
        1 universal joint 1/2"
        1 combi pliers 160 mm
        1 power side cutter 180 mm
        1 Storsch pointed pliers, bent, 200 mm
        1 water pump pliers 260 mm
1 bit set 1/4" 51-piece consisting of:
        1 rapid exchange holder
        4 slot 0.5 x 4.0; 0.6 x 4.5; 0.8 x 5.5; 1.0 x 6.0 mm
        10 Phillips PH 1 (4-piece); 2 (4-piece); 3 (2-piece)
        7 Pozidriv PZ 1 (3 pieces); 2 (3 pieces); 3
        6 Recessed hexagon 2; 2.5; 3; 4; 5; 6 mm
        17 recessed-TORX® T 6; 7; 8; 9; 10; 15 (2-piece); 20 (2-piece); 25 (2-piece); 27 (2-piece); 30 (2-piece); 40 (2-piece)
        6 recessed TORX®BO with drill hole T 10; 15; 20; 25; 27; 30
1 spiral drill set 25-pieces Ø 1–13 mm in 0.5 mm increments
Save to list

€6,632.91/ pieceexcl. VAT

€8,025.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET