HAZET

Tool trolley 179-7 with 219 pieces assortment type 6309

Design: Sturdy sheet steel construction, drawers with ball rack guide, middle and end catches as well as single lock against accidental opening while driving. The side walls have square perforations, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by means of a cylinder lock. Worktop made of solvent-resistant plastic, with compartments for sundries and labelling area. With large, highly-duty ball bearing rollers (Ø 125 mm), 2 swivel castors, both sides with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Edge protectors above and below on all four sides of the vehicle.
Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.
Scope of delivery:
1 workshop trolley Type 179-7 (Order No. 6308 0007).
1 tool module screwdrivers 31-piece consisting of:
Image 1
Image 2
Image 1
Image 2
5 of Tool trolley 179-7 with 219 pieces assortment type 6309
ProductAvailablePriceexcl. VAT