HAZET

HAZET Roller cabinet 179N-7/137137-piece

  • ERIKS:14598188
  • Manufacturer:4000896215270
Image 1
Image 2
Image 1
Image 2
Workshop cabinet Type 179N-7 with 137-piece product range

Design: Sturdy sheet steel construction, with 7 drawers on one side (5 x 81; 2 x 166 mm high) ball-bearing mounted guide rails, full extension, middle and end catches as well as single lock against accidental opening while moving, with automatic retraction . The basic equipment includes a divider in each drawer. The side walls have square perforations, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by a cylinder lock. With large, heavy duty non-marking fixed castors (Ø 125 mm), 2 swivel castors (Ø 125 mm), with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Vertical continuous edge protection on all four vehicle sides. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.

Scope of delivery:
1 tool module screwdrivers 31-pieces consisting of:
        7 slot screwdrivers 3.5; 4; 5.5; 6.5; 8; 10; 12 mm
        3 Phillips screwdrivers PH 1; 2; 3
        10 TORX® screwdrivers T 6; 7; 8; 9; 10; 15; 20; 25; 27; 30
        1 short slot screwdriver 5.5 mm
        1 Phillips screwdriver, short PH 2
        1 hexagon offset screwdriver set 9-pieces 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
1 tool module actuating tools 77-pieces consisting of:
        1 reversible ratchet 1/4"
        12 hexagon socket spanner sockets 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
        11 hexagon socket spanner sockets long 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
        5 recessed hexagon screwdriver bits 1/4" TiN-coated 3; 4; 5; 6; 8 mm
        3 slot screwdriver bits 1/4" TiN-coated 3.5; 5.5; 8 mm
        2 Phillips screwdriver bits 1/4" TiN-coated PH 1; 2
        2 Phillips screwdriver bits 1/4" TiN-coated PZ 1; 2
        1 enlarger 1/4" min to 3/8" max
        1 T-handle with sliding block 1/4"
        2 extensions 1/4" 55; 147 mm
        1 universal joint 1/4"
        1 drive handle 1/4"
        1 reversible ratchet 1/2"
        17 hexagon socket spanner sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
        2 hexagon power socket spanner sockets 1/2" 17; 19 mm
        8 recessed hexagon screwdriver bits 1/2" TiN-coated 5; 6; 7; 8; 10; 12; 14; 17 mm
        1 enlarger 1/2" min to 3/4" max
        1 reducer 1/2" to 3/8"
        1 T-handle with sliding block 1/2"
        2 extensions 1/2" 123; 248 mm
        1 universal extension 1/2" 46 mm
        1 universal joint 1/2"
1 tool module spanners 27-pieces consisting of:
        10 double open-end ring spanners 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22; 24 x 27; 30 x 32 mm
        17 open-end spanners 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
1 torque wrench 1/2" 40–200 Nm
1 compressed air impact driver
Save to list

€5,060.63/ pieceexcl. VAT

€6,123.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET