HAZET

HAZET Reversible ratchet with joint 3/8" 276mm

  • ERIKS:12737564
  • Manufacturer:4000896042104
Image 1
Lever reversible ratchet 3/8"

8816G
Design: DIN 3112 D 10 –ISO 3315, with ball locking device. Made of chrome vanadium steel, chrome-plated. With oval head and reversing lever. The head can be adjusted by means of an articulated joint. With ergonomic 2-component handle.

Save to list

€121.74/ pieceexcl. VAT

€147.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8 in
Length
276 mm