Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 3/8" with h...
Reversible ratchet 3/8" with hinge type 6870
Design: DIN 3122 D 10 ?ISO 3315, with ball locking device.
Made of vanadium-chrome steel, chrome plated. With oval head and reversing lever. With ergonomic 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
2
Length [mm]
218
1
276
1
Log in to see your specific pricing.
Log in
2
of
Reversible ratchet 3/8" with hinge type 6870
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet with joint 3/8" 218mm
3/8
218
€110.48
/
piece
Reversible ratchet with joint 3/8" 276mm
3/8
276
€121.74
/
piece
Log in