HAZET

HAZET Reversible ratchet with joint 3/8" 218mm

  • ERIKS:12737567
  • Manufacturer:4000896042142
Image 1
Lever reversible ratchet 3/8"

Design: DIN 3112 D 10 - ISO 3315, with ball locking device. Made of chrome-vanadium-steel, chrome plated. With oval head and reversing lever. The head can be adjusted by means of an articulated joint. With ergonomic 2-component handle.

Save to list

€110.48/ pieceexcl. VAT

€133.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8 in
Length
218 mm