HAZET

HAZET Reversible ratchet with joint 1/2" 270mm

  • ERIKS:12737823
  • Manufacturer:4000896046201
Image 1
Hinged reversible ratchet 1/2"

Design: Made of chrome-vanadium steel, polished and chrome-plated, with oval head and reverse lever. With 2-component handle.

Save to list

€138.97/ pieceexcl. VAT

€168.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2 in
Length
270 mm