Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1/2" 32 tee...
Reversible ratchet 1/2" 32 teeth with hinge type 6954
Design: Made of chrome-vanadium steel, polished and chrome-plated, with oval head and reverse lever. 32-fold serrated. With 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Length [mm]
270
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1/2" 32 teeth with hinge type 6954
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet with joint 1/2" 270mm
1/2
270
€138.97
/
piece
Log in