HAZET

HAZET Reversible ratchet 863P 1/4" 20teeth 115mm

  • ERIKS:12739698
  • Manufacturer:4000896038558
Image 1
Reversible ratchet 1/4", 20-teeth

Design: DIN 3122 D 6.3 –ISO 3315, with ball locking device and reversing lever.



863P
Made of chrome vanadium steel, chrome-plated. With oval head and ergonomic 2-component handle.

Save to list

€73.05/ pieceexcl. VAT

€88.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4 in
Length
115 mm