Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1/4" 20 tee...
Reversible ratchet 1/4" 20 teeth type 6011
Design: DIN 3122 D 6.3 ?ISO 3315, with ball locking device.
Made of stainless steel. With oval head and reversing lever. With ergonomic 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4
1
Length [mm]
115
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1/4" 20 teeth type 6011
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet 863P 1/4" 20teeth 115mm
1/4
115
€73.05
/
piece
Log in