HAZET

HAZET Reversible ratchet 3/8" 199mm

  • ERIKS:12737550
  • Manufacturer:4000896042203
Image 1
Reversible ratchet 3/8", 30-teeth

Design: DIN 3122 D 10 –ISO 3315, with ball locking device and reversing lever.



8816P
Made of chrome vanadium steel, chrome-plated. With oval head and ergonomic 2-component handle.

Save to list

€83.60/ pieceexcl. VAT

€101.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8 in
Length
199 mm