Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 3/8" 30 tee...
Reversible ratchet 3/8" 30 teeth type 6870
Design: DIN 3122 D 10 ?ISO 3315, with ball locking device.
Made of vanadium-chrome steel, chrome plated. With oval head and reversing lever. With ergonomic 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Length [mm]
199
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 3/8" 30 teeth type 6870
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet 3/8" 199mm
3/8
199
€83.60
/
piece
Log in