HAZET

HAZET Reversible ratchet 1" 824mm

  • ERIKS:12738195
  • Manufacturer:4000896003211
Image 1
Image 2
Image 1
Image 2
Lever reversible ratchet 1"

Design: DIN 3122 D 25 – ISO 3315, made of chrome-vanadium steel, with locking ball and pin, oval and chrome plated head and reversing lever. With rotating rod, polished and chrome-plated.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1 in
Length
824 mm