Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1" type 611...
Reversible ratchet 1" type 6115
Design: DIN 3122 D 25 ? ISO 3315, made of chrome-vanadium steel, with locking ball and pin, oval and chrome plated head, reversing lever, 32-fold serrated. With rotating rod, polished and chrome-plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1
1
Length [mm]
824
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1" type 6115
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet 1" 824mm
1
824
This product is no longer offered
Log in