HAZET

HAZET Reversible ratchet 1/2" 916SP 275mm

  • ERIKS:12737815
  • Manufacturer:4000896046317
Image 1
Reversible ratchet 1/2", 32-teeth

Design: DIN 3122 D 12.5 –ISO 3315, with ball locking device and reversing lever.



916SP
Made of vanadium-chrome steel, polished and chrome-plated. With oval head and ergonomic 2-component handle.

Save to list

€99.81/ pieceexcl. VAT

€120.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2 in
Length
275 mm