Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1/2" 32 tee...
Reversible ratchet 1/2" 32 teeth type 6954
Design: DIN 3122 D 12.5 ?ISO 3315, with ball locking device.
Made of vanadium-chrome steel, polished and chrome plated. With oval head and reversing lever. 32-fold serrated. With ergonomic 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Length [mm]
275
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1/2" 32 teeth type 6954
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet 1/2" 916SP 275mm
1/2
275
€99.81
/
piece
Log in