






Design: Made of chromium-vanadium steel, chrome-plated.
€67.84/ pieceexcl. VAT
€82.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 6450D |
Type | Insert open-end wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 16 mm |
Length | 58 mm |
VDE tested | No |
Low spark model | No |
Connection size | 14 x 18 |
Thickness | 21.5 |