| Insert open-end wrench, 6450D Series, 17 mm Size, 58.5 mm LG, 14 x 18 mm Connection size | Metric | Yes | 17 | | €67.84/piece |
| Insert open-end wrench, 6450D Series, 13 mm Size, 56.5 mm LG, 14 x 18 mm Connection size | Metric | Yes | 13 | | €67.84/piece |
| Insert open-end wrench, 6450D Series, 19 mm Size, 59.5 mm LG, 14 x 18 mm Connection size | Metric | Yes | 19 | | €67.84/piece |
| Insert open-end wrench, 6450C Series, 14 mm Size, 42 mm LG, 9 x 12 mm Connection size | Metric | Yes | 14 | | €59.03/piece |
| Plug-in open-end spanner 12mm 9x12mm | Metric | Yes | 12 | | €59.03/piece |
| Insert open-end wrench, 6450C Series, 16 mm Size, 43 mm LG, 9 x 12 mm Connection size | Metric | Yes | 16 | | €59.25/piece |
| Insert open-end wrench, 6450C Series, 19 mm Size, 45 mm LG, 9 x 12 mm Connection size | Metric | Yes | 19 | | €59.03/piece |
| Insert open-end wrench, 6450D Series, 21 mm Size, 60.5 mm LG, 14 x 18 mm Connection size | Metric | Yes | 21 | | €81.15/piece |
| Plug-in open-end spanner 11mm 9x12mm | Metric | Yes | 11 | | €59.03/piece |
| Insert open-end wrench, 6450C Series, 8 mm Size, 37 mm LG, 9 x 12 mm Connection size | Metric | Yes | 8 | | €59.25/piece |
| Insert open-end wrench, 6450C Series, 18 mm Size, 44 mm LG, 9 x 12 mm Connection size | Metric | Yes | 18 | | €59.03/piece |
| Insert open-end wrench, 6450C Series, 13 mm Size, 39 mm LG, 9 x 12 mm Connection size | Metric | Yes | 13 | | €59.25/piece |
| Insert open-end wrench, 6450D Series, 14 mm Size, 57 mm LG, 14 x 18 mm Connection size | Metric | Yes | 14 | | €67.84/piece |
| Insert open-end wrench, 6450C Series, 10 mm Size, 38 mm LG, 9 x 12 mm Connection size | Metric | Yes | 10 | | €59.72/piece |
| Insert open-end wrench, 6450C Series, 17 mm Size, 43.5 mm LG, 9 x 12 mm Connection size | Metric | Yes | 17 | | €59.25/piece |
| Insert open-end wrench, 6450C Series, 9 mm Size, 37.5 mm LG, 9 x 12 mm Connection size | Metric | Yes | 9 | | €59.03/piece |
| Insert open-end wrench, 6450D Series, 16 mm Size, 58 mm LG, 14 x 18 mm Connection size | Metric | Yes | 16 | | €67.84/piece |
| Insert open-end wrench, 6450D Series, 15 mm Size, 57.5 mm LG, 14 x 18 mm Connection size | Metric | Yes | 15 | | €67.84/piece |
| Insert open-end wrench, 6450D Series, 24 mm Size, 62 mm LG, 14 x 18 mm Connection size | Metric | Yes | 24 | | €81.15/piece |
| Insert open-end wrench, 6450D Series, 18 mm Size, 59 mm LG, 14 x 18 mm Connection size | Metric | Yes | 18 | | €67.84/piece |
| Insert open-end wrench, 6450D Series, 27 mm Size, 68.5 mm LG, 14 x 18 mm Connection size | Metric | Yes | 27 | | €81.15/piece |
| Insert open-end wrench, 6450C Series, 7 mm Size, 36.5 mm LG, 9 x 12 mm Connection size | Metric | Yes | 7 | | €59.03/piece |
| Plug-in open-end spanner 15mm 9x12mm | Metric | Yes | 15 | | €59.03/piece |
| Insert open-end wrench, 6450D Series, 22 mm Size, 61 mm LG, 14 x 18 mm Connection size | Metric | Yes | 22 | | €81.15/piece |