HAZET

HAZET Insert open-end wrench, 6450D Series, 14 mm Size, 57 mm LG, 14 x 18 mm Connection size

  • ERIKS:12743131
  • Manufacturer:4000896028467
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Plug-in/interchangeable open ended wrench

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€67.84/ pieceexcl. VAT

€82.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
6450D
Type
Insert open-end wrench
Model
Metric
Single wrench model
Yes
Wrench width
14 mm
Length
57 mm
VDE tested
No
Low spark model
No
Connection size
14 x 18
Thickness
21.5