HAZET

HAZET Insert open-end wrench, 6450C Series, 8 mm Size, 37 mm LG, 9 x 12 mm Connection size

  • ERIKS:12743108
  • Manufacturer:4000896028436
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Plug-in/interchangeable open ended wrench

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€59.25/ pieceexcl. VAT

€71.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
6450C
Type
Insert open-end wrench
Model
Metric
Single wrench model
Yes
Wrench width
8 mm
Length
37 mm
VDE tested
No
Low spark model
No
Connection size
9 x 12
Thickness
14.5