HAZET

HAZET Hex.sock. wrench set 3/8"880N-1 16-pc.

  • ERIKS:12737544
  • Manufacturer:4000896040926
Image 1
Hexagon socket wrench set 3/8", 16-piece

Design: Tools made​of chrome vanadium steel, polished and chrome-plated. Supplied in plastic box with carrying handle. The tools are held securely housed in a 2-colour foam inlay, so missing tools are recognised immediately.

Save to list

€375.05/ setexcl. VAT

€453.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Drive size
3/8"
Connection size
10 mm