Products
Brands
About Eriks
Customer service
BE - English
Home
Hexagonal socket wrench 3/8" t...
Hexagonal socket wrench 3/8" type 6859
Design: Tools made ??of chrome-vanadium steel, polished and chrome plated. Supplied in SmartCase with carrying handle. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately.
Set contents:
1 reversible ratchet (Order No. 6870 0010)
12 hexagon socket wrench inserts (Order No. 6875) 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
3 extensions (Order No. 6871) 74; 150; 254 mm
1 universal joint (Order No. 6872 0005)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Drive size
3/8"
3
Total number of tools [pce]
17
1
Log in to see your specific pricing.
Log in
3
of
Hexagonal socket wrench 3/8" type 6859
Product
Drive size
Total number of tools [pce]
Available
Price
excl. VAT
Product
Drive size
Total number of tools [pce]
Available
Price
excl. VAT
Hex.sock. wrench set 3/8"880/17 17-pc.
3/8"
17
€378.56
/
set
Hex.sock. wrench set 3/8"885N 32-pc.
3/8"
€680.53
/
set
Hex.sock. wrench set 3/8"880N-1 16-pc.
3/8"
€375.05
/
set
Log in