HAZET

HAZET Hex.sock. wrench set 1/2"954N 44-pc.

  • ERIKS:12737800
  • Manufacturer:4000896046621
Image 1
Hexagon socket wrench set 1/2", 44-piece

Design: Tools made of chrome vanadium steel, polished and chrome -plated. Supplied in plastic box with carrying handle. The tools are held securely housed in a 2-colour foam inlay, so missing tools are recognised immediately.

Save to list

€814.31/ setexcl. VAT

€985.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Drive size
1/2"
Connection size
12.5 mm