Design: Tools made ??of chrome-vanadium steel, polished and chrome plated. Supplied in SmartCase with carrying handle. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately.
Set contents:
1 reversible ratchet (Order No. 6954)
18 hexagon socket wrench inserts (Order No. 6957) 10; 11; 12; 13; 14; 15; 17; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
7 hexagon recessed screwdriver bits, TiN-coated (Order No. 6984) 5; 6; 7; 8; 10; 12; 14 mm
4 Phillips bits 5/16" PH 1; 2; 3; 4
4 Phillips bits 5/16" PZ 1; 2; 3; 4
5 recessed 5/16" TORX® bits T 27; 30; 40; 45; 50
1 T-handle with sliding block (Order No. 6955)
2 extensions (Order No. 6955) 123; 248 mm
1 universal joint (Order No. 6955)
1 bit adapter for 5/16" bits