HAZET

HAZET Flexible extension 3/8" 210mm

  • ERIKS:12737592
  • Manufacturer:4000896042487
Image 1
Flexible extension 3/8"

Design: DIN 3123 B 10 – ISO 3316, with ball locking device. Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€45.43/ pieceexcl. VAT

€54.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8
Length
210 mm