Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 3/8" flexible type 6...
Extension 3/8" flexible type 6872
Design: DIN 3123 B 10 ?ISO 3316, with ball locking device. Made of vanadium-chrome steel, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/8
1
Length [mm]
210
1
Log in to see your specific pricing.
Log in
1
of
Extension 3/8" flexible type 6872
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Flexible extension 3/8" 210mm
3/8
210
€45.43
/
piece
Log in