HAZET

HAZET Extension with 8deg. Swivel angle 1/4" 25mm

  • ERIKS:12739732
  • Manufacturer:4000896038855
Image 1
Universal extension 1/4"

Design: DIN 3123 D 6.3 – ISO 3316, with ball locking device. Made of vanadium-chrome steel, polished and chrome plated. The extension allows a swivel angle up to 8°.

Save to list

€14.03/ pieceexcl. VAT

€16.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4
Length
25 mm