Products
Brands
About Eriks
Customer service
BE - English
Home
Cardan extencion 1/4" type 683...
Cardan extencion 1/4" type 6835
Design: DIN 3123 D 6.3 ?ISO 3316, with ball locking device. Made of vanadium-chrome steel, polished and chrome plated. The extension allows a swivel angle up to 8°.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
2
Length [mm]
25
1
102
1
Log in to see your specific pricing.
Log in
2
of
Cardan extencion 1/4" type 6835
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Universal extension 1/4" 102mm
1/4
102
€19.16
/
piece
Extension with 8deg. Swivel angle 1/4" 25mm
1/4
25
€14.03
/
piece
Log in