HAZET

HAZET Extension 1." 200mm

  • ERIKS:12738201
  • Manufacturer:4000896003259
Image 1
Extension 1"

Design: DIN 3123 B 25 - ISO 3316, with security pin.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€132.38/ pieceexcl. VAT

€160.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1 in