Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 1" type 6115
Extension 1" type 6115
Design: DIN 3123 B 25 ? ISO 3316, with security pin.
Made of vanadium-chrome steel, polished and chrome plated.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1
2
Log in to see your specific pricing.
Log in
2
of
Extension 1" type 6115
Product
Connection size [in]
Available
Price
excl. VAT
Product
Connection size [in]
Available
Price
excl. VAT
Extension 1." 400mm
1
€170.27
/
piece
Extension 1." 200mm
1
€132.38
/
piece
Log in