HAZET

HAZET Extension 1/2" 248mm

  • ERIKS:12737832
  • Manufacturer:4000896046416
Image 1
1/2" extension

Design: DIN 3123 B 12.5 –ISO 3316, with ball locking device.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€29.95/ pieceexcl. VAT

€36.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2
Length
248 mm