Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 1/2" type 6955
Extension 1/2" type 6955
Design: DIN 3123 B 12.5 ? ISO 3316, with ball locking device.
Made of vanadium-chrome steel, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
4
Length [mm]
76
1
123
1
248
1
575
1
Log in to see your specific pricing.
Log in
4
of
Extension 1/2" type 6955
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension 1/2" 575mm
1/2
575
€74.78
/
piece
Extension 1/2" 248mm
1/2
248
€29.95
/
piece
Extension 1/2" 123mm
1/2
123
€25.56
/
piece
Extension 1/2" 76mm
1/2
76
€20.59
/
piece
Log in