HAZET

HAZET Enlarger 3/4"-recessed square to 1."- ext. square

  • ERIKS:12738144
  • Manufacturer:4000896002061
Image 1
Enlarger 3/4"

Design: DIN 3123 A 25 x 20, with security pin.



Made of chrome vanadium-steel, chrome-plated. With lock to secure pin.

Save to list

€44.05/ pieceexcl. VAT

€53.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/4
Length
606 mm