Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/4"-1" type 6997
Reducer 3/4"-1" type 6997
Design: DIN 3123 A 25 x 20, with security pin.
Made of vanadium-chrome steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/4
1
Length [mm]
606
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/4"-1" type 6997
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Enlarger 3/4"-recessed square to 1."- ext. square
3/4
606
€44.05
/
piece
Log in