






€8.75/ pieceexcl. VAT
€10.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 450N |
Type | Double Open-Ended Wrench |
Model | Metric |
Single wrench model | No |
Length | 121.3 mm |
VDE tested | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Norm | DIN 3110 |
Wrench size small | 6 mm |
Wrench size large | 7 mm |
Thickness | 3.5 |