Double Open-Ended Wrench, 450N Series, 24 mm Small size, 26 mm Large size, Chrome-vanadium steel, 269.4 mm LG Metric No 269.4 €21.19 / piece Double Open-Ended Wrench, 450N Series, 36 mm Small size, 41 mm Large size, Chrome-vanadium steel, 396.7 mm LG Metric No 396.7 €68.38 / piece Double Open-Ended Wrench, 450N Series, 12 mm Small size, 13 mm Large size, Chrome-vanadium steel, 172.7 mm LG Metric No 172.7 €11.55 / piece Double Open-Ended Wrench, 450N Series, 6 mm Small size, 7 mm Large size, Chrome-vanadium steel, 121.3 mm LG Metric No 121.3 €8.75 / piece Double Open-Ended Wrench, 450N Series, 16 mm Small size, 17 mm Large size, Chrome-vanadium steel, 205.7 mm LG Metric No 205.7 €13.23 / piece Double Open-Ended Wrench, 450N Series, 14 mm Small size, 15 mm Large size, Chrome-vanadium steel, 187.8 mm LG Metric No 187.8 €11.98 / piece Double Open-Ended Wrench, 450N Series, 8 mm Small size, 9 mm Large size, Chrome-vanadium steel, 139 mm LG Metric No 139 €8.92 / piece Double Open-Ended Wrench, 450N Series, 18 mm Small size, 19 mm Large size, Chrome-vanadium steel, 221.2 mm LG Metric No 221.2 €14.25 / piece Double Open-Ended Wrench, 450N Series, 30 mm Small size, 32 mm Large size, Chrome-vanadium steel, 303.4 mm LG Metric No 303.4 €29.17 / piece Double Open-Ended Wrench, 450N Series, 25 mm Small size, 28 mm Large size, Chrome-vanadium steel, 284.2 mm LG Metric No 284.2 €24.76 / piece Double Open-Ended Wrench, 450N Series, 10 mm Small size, 11 mm Large size, Chrome-vanadium steel, 155.7 mm LG Metric No 155.7 €10.58 / piece Double Open-Ended Wrench, 450N Series, 13 mm Small size, 17 mm Large size, Chrome-vanadium steel, 205.5 mm LG Metric No 205.5 €14.66 / piece Double Open-Ended Wrench, 450N Series, 27 mm Small size, 32 mm Large size, Chrome-vanadium steel, 303.8 mm LG Metric No 303.8 €29.17 / piece Double open-end spanner similar to DIN3110 4x5mm Metric No 99.5 €9.82 / piece Double Open-Ended Wrench, 450N Series, 8 mm Small size, 10 mm Large size, Chrome-vanadium steel, 140.1 mm LG Metric No 140.1 €9.28 / piece Double Open-Ended Wrench, 450N Series, 20 mm Small size, 22 mm Large size, Chrome-vanadium steel, 238.9 mm LG Metric No 238.9 €17.40 / piece Double Open-Ended Wrench, 450N Series, 24 mm Small size, 27 mm Large size, Chrome-vanadium steel, 269 mm LG Metric No 269 €22.77 / piece Double Open-Ended Wrench, 450N Series, 5 mm Small size, 5.5 mm Large size, Chrome-vanadium steel, 99.6 mm LG Metric No 99.6 €9.82 / piece Double Open-Ended Wrench, 450N Series, 32 mm Small size, 36 mm Large size, Chrome-vanadium steel, 343.2 mm LG Metric No 343.2 €55.09 / piece Double Open-Ended Wrench, 450N Series, 41 mm Small size, 46 mm Large size, Chrome-vanadium steel, 439.5 mm LG Metric No 439.5 €97.77 / piece Double Open-Ended Wrench, 450N Series, 10 mm Small size, 13 mm Large size, Chrome-vanadium steel, 172 mm LG Metric No 172 €14.72 / piece Double open-end spanner DIN3110 17x19mm Metric No 220.9 €14.25 / piece Double Open-Ended Wrench, 450N Series, 21 mm Small size, 22 mm Large size, Chrome-vanadium steel, 238 mm LG Metric No 238 €18.94 / piece Double Open-Ended Wrench, 450N Series, 22 mm Small size, 24 mm Large size, Chrome-vanadium steel, 254.6 mm LG Metric No 254.6 €24.27 / piece Double Open-Ended Wrench, 450N Series, 34 mm Small size, 36 mm Large size, Chrome-vanadium steel, 343.2 mm LG Metric No 343.2 €55.28 / piece