HAZET

HAZET Double open-end spanner sim. to DIN3110 21x23mm

  • ERIKS:12739115
  • Manufacturer:4000896020539
Image 1
Double open-end spanners

Design: DIN 3110, ISO 3318. Made of chrome vanadium steel, forged, matt chrome-plated, jaw angled 15°, with flat heads and stable shaft with double T profile.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Model
Metric
Wrench width
21 x 23 mm
Length
246 mm
Wrench size small
21 mm
Wrench size large
23 mm