HAVIT

HAVIT SAE locking sheet AP-406-CR3

  • ERIKS:14308261
Image 1
Image 2
Image 1
Image 2
Save to list

€11.30/ pieceexcl. VAT

€13.67incl. VAT

15 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AP
Flange type
SAE locking sheet
Pressure class
6000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Zinc Plated
Weight
0.35 kg
C
96.8 mm
D
133 mm
E
44.5 mm
F
114 mm
H
4 mm
L
21 mm
Spare parts & accessories
Product Image

HAVIT SAE flat seal NBR 70sh SEAL-AP-406

  • Eriks:14310878
  • Manufacturer:SEAL-AP-406

€7.45/ pieceexcl. VAT

€9.01incl. VAT

10 In stock - Estimated delivery date 04/11/2026