




€7.45/ pieceexcl. VAT
€9.01incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 6000 psi |
SAE flange size | 2 in |
C | 96.8 mm |
D | 133 mm |
E | 44.5 mm |
F | 114 mm |
H | 4 mm |
L | 21 mm |
€11.30/ pieceexcl. VAT
€13.67incl. VAT
15 In stock - Estimated delivery date 09/11/2026