




€15.20/ pieceexcl. VAT
€18.39incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.86 kg |
C | 152.4 mm |
D | 184 mm |
E | 92.1 mm |
F | 180 mm |
H | 4 mm |
L | 17 mm |
€12.40/ pieceexcl. VAT
€15.00incl. VAT
Estimated delivery date - 23/11/2026