




€12.40/ pieceexcl. VAT
€15.00incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 5 in |
C | 152.4 mm |
D | 184 mm |
E | 92.1 mm |
F | 180 mm |
H | 4 mm |
L | 17 mm |
€15.20/ pieceexcl. VAT
€18.39incl. VAT
Estimated delivery date - 26/11/2026